Beli power analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Power Quality AnalyzerDeskripsi:Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1atribut:
- Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
- Lutron Phase Power AnalyzerDeskripsi:3 PHASE POWER ANALYZERModel : DW-6093- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.- Meter can cooperate with other universal current probes.- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.- Voltage & Current are the True RMS value.- True Power (KW, MW, GW).- Apparent Power (KVA, MVA, GVA).- Reactive Power (KVAR, MVAR, GVAR).- Watt-Hour (WH, SH, QH, PFH).- Power Factor (PF), Phase Angle (Degree).- Voltage range : 10 to 600 ACV.- Current range : 0.2 to 1200 ACA, CP-1201.- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).- ACV input impedance is 10 Mega ohms.- Safety Standard : IEC 1010, CAT III 600V.- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.- Patented.atribut:
- Optional Accessories: 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811
- Standard Accessory: Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- KYORITSU Power Meteratribut:
- Dimensions (mm): 175x120x65
- Frequency Meter Range (Hz): 40 - 70
- Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
- Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
- Measurement Type: Voltage, Current, Frequency, Active power
- Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
- FLUKE Power Quality Analyzer KitDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- Maximum AC Current Measured (A): 6000
- Maximum AC Voltage Measured (V): 1000
- Lutron SD Card Real Time Data RecorderDeskripsi:SD card real time data recorder,3 PHASE POWER ANALYZERModel : DW-6092- 3 phase/4 wire, 3 phase/3 wire, 1 phase/2 wire, 1 phase/3 wire- True rms measurement for ACA, ACV.- True power : W, KW, MW.- VA, KVA, MVA, VAR, KVAR, MVAR.- PF (power factor), phase angle.- KWH, KVAH, KVARH, PFH.- Voltage measurement range: 10 to 600 ACV- Current measurement range: 0.2 A to 1200 ACA.- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).- Real time data recorder with SD card.- RS232/USB computer interface.- Display all measuring electrical wave shape.- Patent: Taiwan, China, Japan, Germany, USA pending.atribut:
- Phase: 3
- CIRCUTOR Portable Power AnalyzerDeskripsi:PORTABEL POWER ANALYZER Circutor menawarkan alat Portable Analyzer yang dirancang untuk mengidentifikasi permasalahan kelistrikan: A. Penghematan Menjaga konsumsi energi, menganalisa kurva beban, menentukan capacitor bank untuk kompensasi daya reaktif, menganalisa dan mendeteksi ketidakakurasian dalam pengukuran energy. B. PENCEGAHAN Peralatan ini cocok untuk test pada system tegangan rendah untuk pemeliharaan berkala (mendeteksi dini kerusakan). C. SOLUSI Memiliki kemampuan untuk mengidentifikasi masalah pada system kelistrikanAr6 - Display lebih lebar dan beresolusi tinggi (High resolution 5.7" VGA colour screen) sehingga tampilan grafis untuk harmonic, phasor dan waveform jauh lebih baik - Maksimum 10 input pengukuran : 5 input tegangan (R, S, T, N dan Ground), 5 input arus (R, S, T, N dan Leak) - Pengukuran arus bocor secara simultan dan pengukuran arus tiap phasa, serta transient dan waveform - File management, hasil pengukuran dapat disimpan dalam folder menurut tipe konfigurasi pengukuran dan dapat diakses menggunakan komputer (usb connector) - Dilengkapi dengan photo function untuk capture waveform dan parameter listrik serta virtual keyboard - Mampu merekam parameter listrik selama 10 tahun dalam bentuk format *.STD (factory setting) Conditional setting dengan fungsi AND/OR untuk auto trigger, sehingga trigger dapat dibuat sesuai kondisi yang di inginkan dan mengoptimalkan kapasitas memoryatribut:
- Type: 4 AM54-FLEX
- Scale: 100/1000/10000A
- Length (cm): 54
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- Power Source: Batteries (4 x AA)
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- monotaro.id Mur Baut BajaDeskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Schneider Electric EasyLogic PM2000 series Power & Energy meteratribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
Daftar Harga power analyzer Terbaru March 2026
| Hioki Power Quality Analyzer | Rp109.999.900 |
| KYORITSU Power Quality Analyzer | Rp96.999.900 |
| Lutron Phase Power Analyzer | Rp29.999.900 |
| Extech Power Analyzer | Rp77.999.900 |
| KYORITSU Power Meter | Rp53.999.900 |
| FLUKE Power Quality Analyzer Kit | Rp189.999.900 |
| Lutron SD Card Real Time Data Recorder | Rp27.999.900 |
| CIRCUTOR Portable Power Analyzer | Rp34.999.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.899.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp2.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)

/P103037145-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
/l8P109184764-1.jpg)